Buy more than* S$200* and get FREE SHIPPING

cBN Internal Bur

Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
2014 TRUSCO Published Page
2-1902
Work Material
Carbon steel, alloy tool steel, high speed steel tool steel, bearing steel, hardened steel, hardened steel
...see all
Product Options
ADD TO CART
Under Head Length (mm) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) Grain Size Shaft Diameter (phi mm) Head (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) Grain Size Shaft Diameter (phi mm) Head (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.0 74 - 6.0 6000 5.0 80.0 120 3.0 - 286-8148 1PC 1 INT-055L 08366391 17.26 SGD
In stock
- 5.0 74 - 6.0 6000 4.8 80.0 120 3.0 - 286-8130 1PC 1 INT-050L 08366382 17.26 SGD
In stock
- 4.5 74 - 6.0 6000 4.7 80.0 120 3.0 - 286-8121 1PC 1 INT-045L 08366303 16.58 SGD
In stock
6.0 2.0 40.0 3.0 6.0 80000 2.3 50.0 200 3.0 4.0 131-9060 1PC 1 INT-020 08366084 11.96 SGD
In stock
- 5.0 44.0 - 6.0 70000 3.2 50.0 120 3.0 - 131-9124 1PC 1 INT-050 08366321 15.69 SGD
In stock
- 4.5 74 - 6.0 10000 4.5 80.0 120 3.0 - 286-8113 1PC 1 INT-040L 08366294 15.80 SGD
In stock
- 4.5 44.0 3.0 6.0 70000 3.1 50.0 120 3.0 - 131-9116 1PC 1 INT-045 08366181 15.02 SGD
In stock
- 3.5 44.0 3.0 6.0 70000 2.8 50.0 120 3.0 - 131-9094 1PC 1 INT-035 08366163 15.05 SGD
In stock
7.5 0.5 40.0 3.0 4.0 80000 2.1 50.0 325 3.0 6.0 131-9035 1PC 1 INT-005 08366057 11.42 SGD
In stock
6.0 3.0 68 - 6.0 10000 4.2 80.0 120 3.0 - 286-8091 1PC 1 INT-030L 08366276 14.09 SGD
Shipped after 2017-09-22
- 5.0 44.0 - 6.0 70000 3.4 50.0 120 3.0 - 131-9132 1PC 1 INT-055 08366337 15.69 SGD
Shipped after 2017-09-22
6.0 3.0 40.0 3.0 6.0 80000 2.6 50.0 120 3.0 4.0 131-9086 1PC 1 INT-030 08366154 13.04 SGD
In stock
6.0 2.5 40.0 3.0 6.0 80000 2.4 50.0 120 3.0 4.0 131-9078 1PC 1 INT-025 08366093 13.66 SGD
In stock
6 1 40 3 6 80000 2.1 50 200 3 4 131-9043 1PC 1 INT-010 08366066 11.57 SGD
In stock
- 4 44 3 6 70000 2.9 50 120 3 - 131-9108 1PC 1 INT-040 08366172 14.21 SGD
In stock
- 3.0 74 - 6.0 10000 4.4 80.0 120 3.0 - 286-8105 1PC 1 INT-035L 08366285 14.09 SGD
Shipped after 2017-09-22
6.0 1.5 40.0 3.0 6.0 80000 2.3 50.0 200 3.0 4.0 131-9051 1PC 1 INT-015 08366075 11.57 SGD
In stock
ADD TO CART

Related Products