Buy more than* S$200* and get FREE SHIPPING

Diamond internal bar (3 mm)

...see all>
Product Options
ADD TO CART
TRUSCO Part Number Under Head Length (mm) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Shaft Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Under Head Length (mm) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Shaft Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
171-1300 4 1.5 40 3 6 - 80000 2.3 2-1903 50 200 1PC 1 INT-015D 08366127 9.99 SGD
In stock
171-1326 4 2.5 40.0 3.0 6.0 - 80000 2.4 2-1903 50.0 120 1PC 1 INT-025D 08366145 10.99 SGD
In stock
171-1318 4 2.0 40.0 3.0 6.0 - 80000 2.3 2-1903 50.0 200 1PC 1 INT-020D 08366136 10.99 SGD
In stock
171-1385 - 5.0 - - 6.0 3.0 70000 3.4 2-1903 50.0 #120 1PC 1 INT-055D 08366355 13.99 SGD
Shipped after 2018-01-22
171-1342 - 3.5 44.0 3.0 6.0 - 70000 2.8 2-1903 50.0 120 1PC 1 INT-035D 08366206 11.99 SGD
In stock
171-1334 4 3.0 40.0 3.0 6.0 - 70000 2.6 2-1903 50.0 120 1PC 1 INT-030D 08366197 11.99 SGD
In stock
171-1288 7.5 0.5 40 3 4 - 80000 2.1 - 50 325 1PC 1 INT-005D 08366102 9.99 SGD
In stock
171-1377 - 5.0 - - 6.0 3.0 70000 3.2 2-1903 50.0 #120 1PC 1 INT-050D 08366346 13.99 SGD
In stock
171-1351 - 4.0 44.0 3.0 6.0 - 70000 2.9 2-1903 50.0 120 1PC 1 INT-040D 08366215 12.99 SGD
In stock
171-1369 - 4.5 44.0 3.0 6.0 - 70000 3.1 2-1903 50.0 120 1PC 1 INT-045D 08366224 12.99 SGD
In stock
171-1296 4 1.0 40.0 3.0 6.0 - 80000 2.1 - 50.0 200 1PC 1 INT-010D 08366111 9.99 SGD
In stock
ADD TO CART

Related Products