Buy more than* S$200* and get FREE SHIPPING

Miracle Flap Wheel

Shaft Diameter x Shaft Length (mm)
6x40
Width (mm)
25
...see all
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Usage Tool Number of Blades Type Mass (per box)(g) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Usage Tool Number of Blades Type Mass (per box)(g) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
725 60 172-9900 2 2057 2-1815 Straight grinder (air / electricity) About 125 Diagonal planted type 725 80 15000 1Box(5PC) 1 MR8025 60 08360344 60.47 SGD
In stock
195 60 172-9501 - - - - - 195 30 20000 1box(5pc) 1 MR3025 60 08360301 40.95 SGD
In stock
300 100 172-9624 - - - - - 300 40 20000 1box(5pc) 1 MR4025 100 08359915 46.80 SGD
In stock
ADD TO CART

Related Products