Buy more than* S$200* and get FREE SHIPPING

Polishing Disk

Caution
* Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of construction.
Purpose
Peeling off unfinished surface of metal, beading off welding surface. Removing rust, grinding and polishing of various metals.
2015 Trusco Published Pages
2 1977
2014 TRUSCO Published Page
2-1746
Blade Length (mm)
16
Using Angle (degree)
15-25
Mass (per box)(g)
743
Abrasive Grain
Alumina (for steel)
Outer Diameter (phi mm)
100
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
16
Weight (g)
743
Grain Size
60
TRUSCO Part Number
287-9182
Accessories
With adapter for 15mm hole. (10 per box)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 GPK10016 60 08354857 47.99 SGD
In stock
ADD TO CART

Related Products