Buy more than* S$200* and get FREE SHIPPING

Valve compound

4.50 (6)
Purpose
For surface polishing, adjustment polish., For surface polishing, adjustment polish.
Capacity (g)
200, 200
Material
silicon carbide (SiC: carbon random), mineral oil, thickener, Silicon carbide (SiC: carbon random), mineral oil, thickener
...see all
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Abstract Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Abstract Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#60, #60 123-6539, 123-6539 rough pitch, Coarse 1Can(200g) 1 BC-A 08367484 15.10 SGD
In stock
#120, #120 123-6547, 123-6547 medium pitch, Middle 1Can(200g) 1 BC-B 08367502 15.10 SGD
In stock
#240, #240 123-6555, 123-6555 fine pitch, Fine 1Can(200g) 1 BC-C 08367493 14.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
wrapping
4
From Japan
On 2017-03-04 15:40:10
It and the roughness amounts was often was better a little more fine in their own applications.
This review is about item#8367493.
OH of the engine
3
From Japan
On 2017-01-23 15:57:26
Although I bought and in the crude fine, I want the smaller than fine. This time I used the cleanser to finish.
This review is about item#8367484.
Polishing inside the motorcycle engine
5
From Japan
On 2015-12-25 23:14:55
I used it for the first time this time, is not it? I did not sticky and the particles were solid, so I polished cleanly. I used something with a medium granularity, but it is coarser than I expected, so please refer if you have someone to buy.
This review is about item#08367502.
Wrapping the scope ring (rubbing)
5
From Japan
On 2015-07-07 15:47:10
As indicated, since it is used for minor work in Japan, so far we have ordered the compound itself from the US, but once again thinking about it, it would be better to use a valve compound like this product, I am amazed by the solidity of my life. If you actually use it, that's exactly what you are satisfied with.
This review is about item#08367493.
Rusty pulley to paint and rust
5
From Japan
On 2013-10-24 14:44:13
Applying to the pulley and starting the engine makes it pretty much pretty.
This review is about item#08367484.
We are repairing acoustic products, we use it for polishing plating parts and polishing of parts. I use this product and another type alternately.
5
From Japan
On 2011-10-16 13:38:18
Rough scratches do not stick, you can polish more beautifully than you thought. I think that it is difficult for industrial and industrial precision instruments, but normal hobby would be sufficient.
This review is about item#08367493.