Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hand Wrapper Yellow Precision Finishing

Weight (g)
28, 28
Color
Yellow
Overall Length (mm)
150
Thickness (mm)
5
Grain Size
#400, #400
Width (mm)
12
TRUSCO Part Number
220-8351, 220-8351
Application
For precision finish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GY400F 08367511 23.99 SGD
In stock
ADD TO CART

Related Products