Buy more than* S$200* and get FREE SHIPPING

Hand Wrapper Blue Normal Finish

Weight (g)
28, 28
Color
Blue
Overall Length (mm)
150
Thickness (mm)
5
Grain Size
#320, #320
Width (mm)
12
TRUSCO Part Number
220-8342, 220-8342
Application
For normal finishing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB320M 08367527 23.94 SGD
In stock
ADD TO CART

Related Products