Buy more than* S$200* and get FREE SHIPPING

Hand Lapper Rough

2014 TRUSCO Published Page
2-1932
Weight (g)
28, 28
Color
Red
Overall Length (mm)
150
Thickness (mm)
5, 5
Grain Size
#240, #240
Width (mm)
12, 12
Length (mm)
150, 150
TRUSCO Part Number
220-8334, 220-8334
Application
For rough finishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GR240C 08367536 23.99 SGD
In stock
ADD TO CART

Related Products