Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Wrapper Green Ultra Precision Finishing

5.00 (1)
Weight (g)
28, 28
Color
Green
Overall Length (mm)
150
Thickness (mm)
5
Grain Size
#600, #600
Width (mm)
12
TRUSCO Part Number
220-8369, 220-8369
Application
Super precision finishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GG600S 08367545 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of cutter tip
5
From Japan
On 2015-04-11 13:36:28
Although it is comfortable to use, when you can make a groove according to the frequency of use, I do not know how to prepare the surface.

Related Products