Buy more than* S$200* and get FREE SHIPPING

Dry sanding paper

4.86 (7)
Dimension (mm)
93x228, 93x228
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 155, 155 A, A #60, #60 228-0485, 228-0485 1Bag(10Sheet) 1 KP10S-60 08369645 6.99 SGD
In stock
2-1955 34, 34 C, C #400, #400 228-0515, 228-0515 1Bag(10Sheet) 1 KP10S-400 08369654 4.99 SGD
In stock
2-1955 64, 64 C, C #120, #120 228-0493, 228-0493 1Bag(10Sheet) 1 KP10S-120 08369627 4.99 SGD
In stock
- 41, 41 C, C #240, #240 228-0507, 228-0507 1Bag(10Sheet) 1 KP10S-240 08369636 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Polishing of wood products
5
From Japan
On 2017-11-07 07:58:17
It is cheap and very good product. It is attached to Orbital Thunder.
This review is about item#08369627.
Finishing of woodworking etc.
5
From Japan
On 2016-12-24 19:42:57
I use it all the time from roughness to finishing. It is used by hand or mounted on Sanda, but it is a non-defective product at a reasonable price.
This review is about item#8369627.
Used to remove bamboo shoots
5
From Japan
On 2016-12-23 10:24:34
It takes less time to harvest than cloth paper and the appearance is finished cleanly
This review is about item#8369627.
Wood sharpening
4
From Japan
On 2016-08-14 17:13:39
I am doing electric work, so holes are open and I think the same price is good.
This review is about item#8369627.
Finishing my own speaker
5
From Japan
On 2016-04-19 15:18:05
I use Makita's Thunder. I purchased it because the size is just right and economical. To use this product, it is necessary to drill a hole by using "hole punching punch" plate.
This review is about item#08369627.
Background treatment before floor CF sheet attachment
5
From Japan
On 2015-05-13 23:52:14
The best! It is!
This review is about item#08369645.
In a woodwork work
5
From Japan
On 2015-05-06 22:32:02
It is a commodity that also corresponds to thunder application by cutting the sky sharpening paper to 1/3. It is intact. I myself like paper here rather than those from other companies. It is a sense.
This review is about item#08369636.

Related Products