Buy more than* S$200* and get FREE SHIPPING

Handy Broom Fern

3.83 (6)
Purpose
Removal of chip which occurs with lathe turning Cleaning working table
Overall-Length x Width W (mm)
245x100
Trim Length (mm)
90
Weight (g)
65
Material
(Handle) wood, (fitting) tin plate, (material) fern
TRUSCO Part Number
510-7369
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LE-S 08372892 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When cleaning furnace fee
5
From Japan
On 2018-01-16 09:56:47
It is light and supple and easy to use unlike Hawki that I used to use.
This review is about item#8372892.
For machine cleaning, for cleaning lathes and milling cutters.
4
From Japan
On 2017-12-21 14:50:26
There is Kosi, it is very easy to sweep. However, by all means, if you use it, the broom is It will be shortened by being worn out, but it will be inevitable.
This review is about item#8372892.
Cleaning of lathes and milling cutters
4
From Japan
On 2017-09-16 15:24:54
Since the part of the handle is plastic, it will melt with heat, so I will continue purchasing this item now. Until then I used 149 yen of Hawki, but by definition it is different. However, although I bought and tried the soft part of the same maker, it seems there are both advantages and disadvantages, so I will continue to buy for a while while thinking about Power Magnet Stick in the translation "harder than soft".
This review is about item#8372892.
Cleaning tabletop lathe milling machine
5
From Japan
On 2016-07-31 15:51:28
It was pretty hard so I used it on a large machine such as machining, but it can be used quite well even on a table lathe and so on. Kiriko that can not be removed with soft Arashi Hawk can also get rid of it, and you can also pull out Aluminum Kiriko etc that caught in the soft Arashi Hawk. It would be nice to have some kind of borax like these.
This review is about item#08372892.
Drill sweeping drill
4
From Japan
On 2014-05-20 13:44:04
It is hard to beat the dust while losing dust, but the point that can be cleaned is good, but I feel like wear is quick, I repeat.
This review is about item#08372892.
The turning of the lathe is expensive.
1
From Japan
On 2010-06-26 08:55:28
The hair is too hard. It was very difficult to use because there was no suppleness
This review is about item#08372892.

Related Products