Buy more than* S$200* and get FREE SHIPPING

Stacked sisal buff (for metal finishing and polishing)

4.33 (3)
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1807 125 6500 12.70 About400 Hemp + cotton 261-6530 1Box(5Sheet) 1 TSB-125-4 08358113 60.07 SGD
Shipped after 2017-12-18
- 250 3200 19.05 About 290 Hemp + cotton cloth 289-9914 1PC 1 TSB-250-6 08358095 33.46 SGD
Shipped after 2017-12-18
- 300 2700 25.4 About 480 Hemp + cotton cloth - 1PC 1 TSB-300-8 08358104 51.58 SGD
Shipped after 2017-12-18
- 100 8000 12.70 About 250 Hemp + cotton cloth 261-6521 1Box(5PC) 1 TSB-100-4 08358131 46.93 SGD
Shipped after 2017-12-18
- 150 5500 12.70 About 490 Hemp + cotton cloth 261-6548 1Box(5PC) 1 TSB-150-4 08358122 70.75 SGD
Shipped after 2017-12-18
- 200 4000 15.88 About 200 Hemp + cotton cloth 289-9906 1PC 1 TSB-200-5 08358086 24.08 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rust off the tool, this one will cut out from a poor grindstone.
4
From Japan
On 2017-04-29 18:42:01
Once finished on a mirror surface, the tool is rust-resistant as it finishes to mirror finish. I use two piled up. Since making is solid, I can not come back even if I firmly press it. Next time I buy cloth buff.
This review is about item#8358086.
During metal working
5
From Japan
On 2016-08-08 10:17:03
I use it when polishing metal, but I am saved because the price is cheap.
This review is about item#8358086.
Sharpening tool
4
From Japan
On 2013-03-21 09:31:28
I am happy if there is a repertoire of width.
This review is about item#08358086.

Related Products