Buy more than* S$200* and get FREE SHIPPING

A Blue Grind Stone Shank D3mm

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Shaft Diameter x Shaft Length (mm)
3x30
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) Grain Size Shape TRUSCO Part Number 2014 TRUSCO Published Page Material (Shaft) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) Grain Size Shape TRUSCO Part Number 2014 TRUSCO Published Page Material (Shaft) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 72000 30 13 60 Cylinder 272-3565 2-1859 Stainless 1Pack(10PC) 1 MA-141P 08364763 27.99 SGD
Shipped after 2018-01-22
3 105000 20 13 80 Cylinder 272-3573 - - 1Pack(10PC) 1 MA-021P 08364754 31.99 SGD
Shipped after 2018-01-22
8 62400 40 13 60 Cylinder 272-3603 - - 1Pack(10PC) 1 MA-201P 08364772 25.99 SGD
Shipped after 2018-01-22
10 45600 50 13 60 Cylinder 272-3581 - - 1Pack(10PC) 1 MA-261P 08364781 25.99 SGD
Shipped after 2018-01-22
13 32000 70 25 60 Umbrella 272-3590 - - 1Pack(10PC) 1 MA-380P 08364797 38.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products