Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Stone PA, Pink, dia 6mm

4.00 (2)
Grain Size
...see all>
Product Options
ADD TO CART
Mass (per box)(g) Weight (g/pc) Material (Shaft) Outer Diameter (phi mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Shape TRUSCO Part Number 2014 TRUSCO Published Page Item.# Sales Price Availability Qty.
Mass (per box)(g) Weight (g/pc) Material (Shaft) Outer Diameter (phi mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Shape TRUSCO Part Number 2014 TRUSCO Published Page Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During metal polishing operation
5
From Japan
On 2016-07-18 20:51:12
Although it is the use of the tip surface, it is polished metal well. I think that it would be nice to have a hexagonal shaft as it is used with an impact drill.
This review is about item#08364876.
Leather craft leather textile
3
From Japan
On 2014-03-20 14:23:55
I am planning to install and use a chuck at the tip of the charging screwdriver, but now there is no turn
This review is about item#08364885.

Related Products