Buy more than* S$200* and get FREE SHIPPING

Mounted Point

5.00 (2)
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Purpose
[Grindstone with high hardness A (blue) 36P shaft.] Best (for castings, general steel, low carbon steel, carbon steel (raw materials)), good (for ductile, malleable metals, meehanite, carbon tool steel (SK).)
2014 TRUSCO Published Page
2-1859
...see all>
Product Options
ADD TO CART
Shape Outer Diameter (phi mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Outer Diameter (phi mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder 25 6x36 13600 370 50 36 126-7507 1Pack(5PC) 1 MA-741P 08365025 28.99 SGD
In stock
Tongari 16 6x38 47000 105 32 36 126-7396 1Pack(5PC) 1 MA-460P 08365052 23.99 SGD
In stock
Shell 19 6x36 25600 170 38 36 126-7442 1Pack(5PC) 1 MA-582P 08365086 24.99 SGD
In stock
Umbrella 19 6x36 35800 115 38 36 126-7426 1Pack(5PC) 1 MA-580P 08365077 24.99 SGD
In stock
- 19 6x36 19200 195 45 36 126-7451 1Pack(5PC) 1 MA-600P 08364973 30.99 SGD
In stock
- 25 6x36 19200 230 38 36 126-7477 1Pack(5PC) 1 MA-720P 08364991 26.99 SGD
In stock
- 25 6x36 19200 290 38 36 126-7485 1Pack(5PC) 1 MA-721P 08365007 24.99 SGD
In stock
- 25 6x36 19000 220 50 36 126-7493 1Pack(5PC) 1 MA-740P 08365016 30.99 SGD
In stock
- 13 6x36 59000 90 25 46 126-7388 1Pack(5PC) 1 MA-381P 08364946 20.99 SGD
In stock
- 16 6x36 33600 135 32 36 126-7400 1Pack(5PC) 1 MA-461P 08365061 18.99 SGD
In stock
- 19 6x36 25600 190 38 36 126-7434 1Pack(5PC) 1 MA-581P 08364964 22.99 SGD
In stock
- 25 6x38 25600 200 25 36 126-7469 1Pack(5PC) 1 MA-681P 08364982 19.99 SGD
In stock
- 25 6x36 13600 310 50 36 126-7515 1Pack(5PC) 1 MA-744P 08365034 30.99 SGD
In stock
- 32 6x36 19600 370 32 36 126-7523 1Pack(5PC) 1 MA-801P 08365043 25.99 SGD
In stock
- 19 6x38 42400 125 19 36 126-7418 1Pack(5PC) 1 MA-501P 08364955 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weld finish of metal parts
5
From Japan
On 2018-03-02 13:34:10
I was able to work stably with less abrasion for the price. Although I bought it on a trial basis, I plan to purchase it by increasing the amount a little more in the future
This review is about item#8365034.
Iron plate hole deburring work
5
From Japan
On 2014-08-29 14:33:01
I liked the price as reasonable and easy to use. I would like to think about purchasing next time if there is opportunity.
This review is about item#08365052.

Related Products