Buy more than* S$200* and get FREE SHIPPING

Polishing Pad

Purpose
Cleaning the metal scratches, rust and etc. Lay waste the surface before paint application. Silky finish and sealer of carpenter furniture siding. Metal, plastic decorative finishing., Cleaning the metal scratches, rust and etc. Lay waste the surface before paint application. Silky finish and sealer of carpenter furniture siding. Metal, plastic decorative finishing.
2014 TRUSCO Published Page
2-1961
Dimensions (mmxm)
200x6, 200x6
Weight (g)
410, 410
Specification
Perforated 100x200mm size, Perforated 100x200mm size
...see all>
Product Options
ADD TO CART
Grade Abrasive Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Abrasive Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#320 equivalent, # 320 equivalent Aluminum oxide Red, Red 126-5679, 126-5679 1Roll 1 GMS-320 08369523 81.99 SGD
Shipped after 2018-04-23
#600 equivalent, # 600 equivalent Silicon carbide gray, Ash 126-5687, 126-5687 1Roll 1 GMS-600 08369532 81.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products