Buy more than* S$200* and get FREE SHIPPING

Eco Sharp cut

5.00 (1)
Hardness
T
Abrasive Material
MA
Grain Size
46
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 175-8331 2-1642 205 4300 6680 22.23 165 1Box(10Sheet) 1 ES-205 08353344 -
Discontinued
[x]
2.0 175-8365 2-1642 180 4300 7600 22.23 120 1Box(10Sheet) 1 ES-180 08353335 -
Discontinued
[x]
3.0 510-7113 2-1642 355 3800 3860 25.40 640 1Box(20Sheet) 1 ES-355 08353317 -
Discontinued
[x]
3.0 175-8357 2-1642 405 3800 2980 25.40 900 1Box(20Sheet) 1 ES-405 08353362 -
Discontinued
[x]
2.5 175-8349 2-1642 305 4300 4490 25.40 450 1Box(20Sheet) 1 ES-305 08353353 -
Discontinued
[x]
1.2 175-8322 - 105 4800 15300 15.00 25 1Box(10Sheet) 1 ES-105 08353326 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of stainless steel plate
5
From Japan
On 2008-07-15 09:48:18
I used a variety of things but it is the best
This review is about item#08353326.

Related Products