Buy more than* S$200* and get FREE SHIPPING

Direct Screw In Type GP Sander Nylon, M10xP1.5 Screw Holes

4.00 (1)
Hole Diameter (phi mm)
M10(P1.5)
Thickness (mm)
25
Specification
Direct screw-in type
Accessories
(One per box) 6mm shaft adapter
...see all
Product Options
ADD TO CART
Maximum Operating Speed (m/s [m/min]) Usage Tool Number of Blades Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Finishing Material Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/s [m/min]) Usage Tool Number of Blades Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Finishing Material Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Disk grinder Straight grinder 54 5000 425 (Material) NCA fabric sheet made 600 116-9483 2-1804 100 1Box(5Sheet) 1 GPSN10025 600 08357544 97.28 SGD
Shipped after 2017-06-27
- Disk grinder Straight grinder 48 5000 425 (Material) NCA fabric sheet made 320 116-9475 2-1804 100 1Box(5Sheet) 1 GPSN10025 320 08357526 98.23 SGD
Shipped after 2017-06-27
- Disk grinder Straight grinder 37 6000 250 (Material) NCA fabric sheet made 240 116-9424 2-1804 80 1Box(5Sheet) 1 GPSN8025 240 08357517 81.86 SGD
Shipped after 2017-06-27
- Disk grinder Straight grinder 48 5000 425 (Material) NCA fabric sheet made 240 116-9467 2-1804 100 1Box(5Sheet) 1 GPSN10025 240 08357501 98.23 SGD
Shipped after 2017-06-27
- Disk grinder Straight grinder 36 6000 365 (Material) 3M made 120 116-9416 2-1804 80 1Box(5Sheet) 1 GPSN8025 120 08357492 80.59 SGD
Shipped after 2017-06-27
- Disk grinder Straight grinder 37 6000 270 (Material) NCA fabric sheet made 320 116-9432 2-1804 80 1Box(5Sheet) 1 GPSN8025 320 08357535 80.59 SGD
Shipped after 2017-06-27
- Disk grinder Straight grinder 45 6000 250 (Material) NCA fabric sheet made 600 116-9441 2-1804 80 1Box(5Sheet) 1 GPSN8025 600 08357553 80.59 SGD
Shipped after 2017-06-27
26.1(1570) Disk grinder, straight grinder 50 5000 520 (Material) Sumitomo 3M 120 116-9459 - 100 1Box(5PC) 1 GPSN10025 120 08357483 98.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of stainless steel hair line
4
From Japan
On 2016-05-15 22:04:55
Easy to use, but expensive
This review is about item#08357483.

Related Products