Buy more than* S$200* and get FREE SHIPPING

Felt Disc M10xP1.5

2014 TRUSCO Published Page
2-1803
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
8000
Hole Diameter (phi mm)
M10(P1.5)
Thickness (mm)
10
Specification
Direct screw-in type
...see all>
Product Options
ADD TO CART
Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Software 290 216-2041 1Box(5PC) 1 FD100AL-S 08357587 67.99 SGD
In stock
Hard 330 216-2032 1Box(5PC) 1 FD100AL-H 08357596 109.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products