Buy more than* S$200* and get FREE SHIPPING

Disc Paper Screw in Type, GP Top Alpha

Blade Length (mm)
19.5
Abrasive Grain
Alumina
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
M10(P1.5)
Specification
Direct screw-in type
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Operating Speed (m/s [m/min]) Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Operating Speed (m/s [m/min]) Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1765 - 80 640 240 114-9008 1Box(10Sheet) 1 GP100AL 240 08355225 59.15 SGD
In stock
2-1765 - 80 640 320 114-9016 1Box(10Sheet) 1 GP100AL 320 08355234 59.15 SGD
In stock
- 72(4300) 80 670 100 114-8966 1Box(10PC) 1 GP100AL 100 08355164 59.15 SGD
In stock
- - 72 800 40 114-8931 1Box(10PC) 1 GP100AL 40 08355243 59.63 SGD
In stock
2-1765 - 80 640 400 114-9024 1Box(10PC) 1 GP100AL 400 08355261 58.44 SGD
In stock
2-1765 - 80 700 80 114-8958 1Box(10PC) 1 GP100AL 80 08355295 59.15 SGD
In stock
2-1765 - 80 640 120 114-8974 1Box(10PC) 1 GP100AL 120 08355182 58.44 SGD
In stock
2-1765 - 80 640 150 114-8982 1Box(10PC) 1 GP100AL 150 08355207 58.44 SGD
In stock
2-1765 - 80 750 60 114-8940 1Box(10Sheet) 1 GP100AL 60 08355277 59.15 SGD
In stock
2-1765 - 80 640 180 114-8991 1Box(10Sheet) 1 GP100AL 180 08355216 59.15 SGD
In stock
ADD TO CART

Related Products