Buy more than* S$200* and get FREE SHIPPING

Screw type GP top alpha (zirconia abrasive)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Length (mm)
19.5
Outer Diameter (mm)
100
Number of Blades
80
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Screw Diameter (mm)
10
Number of Blades
80
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
M10(P1.5)
Pitch
1.5
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
830 60 114-9041 1box(10pc) 1 GP100ALZ 60 08355286 62.99 SGD
Shipped after 2018-01-22
740 120 215-8019 1box(10pc) 1 GP100ALZ 120 08355191 60.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products