Buy more than* S$200* and get FREE SHIPPING

Diamond Saw Blade

Caution
Avoid diagonal cut.
Purpose
Cutting of ceramics, glass, marble stone, Japanese tile, fiber reinforced brick, FRP, and tile.
2014 TRUSCO Published Page
2-1676
Tip Height (mm)
3
Finishing Material
SK-2
Grain Size
60
Accessories
One 15mm adapter
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Outer Diameter (phi mm) Usage Tool Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Outer Diameter (phi mm) Usage Tool Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 77.6 272-6351 20 1.6 125 Disc Grinder 12200 1Sheet 1 ED-125 08353292 179.99 SGD
Shipped after 2018-01-22
20 63.4 171-4465 15 1.5 105 Disuccinimidyl grinder 14500 1Sheet 1 ED-105 08353283 119.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products