Buy more than* S$200* and get FREE SHIPPING

Electrodeposition Diamond Wheel

Caution
If jammed up, clean with brush. Wear protective gear such as safety cap and safety glasses.
Purpose
To cut and grind Japanese tile, marble stone, FRP, fire proof brick, class, and granite.
2014 TRUSCO Published Page
2-1742
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Hole Diameter (phi mm)
15
Weight (g)
91.8
Finishing Material
(Foundation) S45C
Thickness (mm)
14
Grain Size
60
TRUSCO Part Number
171-4457
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 UFO-2 08353301 159.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products