Buy more than* S$200* and get FREE SHIPPING

Cup Wire Wrench

5.00 (1)
Purpose
Removing and installing cub brush and bevel brush.
2014 TRUSCO Published Page
2-1337
Weight (g)
114
Size
22mm/17mm
Finishing Material
High carbon steel / chrome plating
TRUSCO Part Number
232-5721
Specification
With grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-CS 08357657 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed tool
5
From Japan
On 2017-09-16 16:42:09
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#8357657.

Related Products