Buy more than* S$200* and get FREE SHIPPING

Rubber Pad 75mm Combination type

1.00 (1)
Purpose
For sanding disc (disk paper).
Outer Diameter (phi mm)
75
Hole Diameter (phi mm)
M10xP1.5
Weight (g)
63
TRUSCO Part Number
232-5683
Specification
For phi75mm rubber pads, 100mm diameter paper
Accessories
Combination use type lock nuts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-RP75 08357693 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal, removal of coating film
1
From Japan
On 2015-10-05 18:33:19
Used for Makita 9533 BH I wanted Makita genuine, but it is already handled and it is already finished handling and purchasing this product First of all it seems that the disk paper falls off and it falls off, the rubber is thin. And the part of rubber broke in about 30 minutes and flew away And are not both defective products? Please handle Makita genuine.
This review is about item#08357693.

Related Products