Buy more than* S$200* and get FREE SHIPPING

Lock nut double purpose type

4.00 (2)
Purpose
For rubber pat
Outer Diameter (phi mm)
28
Hole Diameter (phi mm)
4.6
Weight (g)
18
TRUSCO Part Number
232-5691
Specification
From the center circle to Center diameter: 20mm (primarily for Makita) 19 mm (primarily for Hitachi)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-LN 08357702 5.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I bought it for the time of using thick V - groove concrete cutter of offset.
5
From Japan
On 2015-09-07 22:14:32
I could fill the distance that was not enough for tightening the flange.
This review is about item#08357702.
Disk grinder
3
From Japan
On 2013-04-09 17:17:33
I have not used it unlike the product I thought.
This review is about item#08357702.

Related Products