Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, Green

4.50 (2)
Purpose
Blue poles (chromium oxide) can be used for mirror finishing and removal of scratches smeared by Felts series. Mirror finishing of brass, forged products, iron and steel, stainless steel, etc
Dimensions (Width W x Depth D x Height H) (mm)
45x135x30
Weight (g)
442
Size
Big
Finishing Material
Chromic oxide Cr2O3
TRUSCO Part Number
215-7501
Specification
For finish polish
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BK-135 08357727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aluminum foil Shine
4
From Japan
On 2014-09-10 18:46:17
Very easy to use and I am satisfied.
This review is about item#08357727.
Machinery maintenance
5
From Japan
On 2013-08-02 17:43:21
Price is also cheap, easy to handle.
This review is about item#08357727.

Related Products