Buy more than* S$200* and get FREE SHIPPING

Aluminum Wire Bronze Type

5.00 (2)
Purpose
Horticulture, bonsai, tools, etc.
Color
Bronze
Weight (kg)
0.4
Material
Aluminum (N070)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Working Load (kgf) Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Working Load (kgf) Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 2.5 30 400 - 1Roll 1 TAW-25BZ 08349074 29.99 SGD
Shipped after 2018-01-22
1-1904 31 4.0 11 400 282-5775 1Roll 1 TAW-40BZ 08349101 29.99 SGD
Shipped after 2018-01-22
1-1904 4 1.5 80 400 282-5732 1Roll 1 TAW-15BZ 08349056 29.99 SGD
Shipped after 2018-01-22
1-1904 7 2 46 400 282-5741 1Roll 1 TAW-20BZ 08349083 29.99 SGD
Shipped after 2018-01-22
1-1904 17 3 20 400 282-5767 1Roll 1 TAW-30BZ 08349092 29.99 SGD
Shipped after 2018-01-22
- 1 About 1 About 180 - 282-5724 1Roll 1 TAW-10BZ 08349065 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Craft product production.
5
From Japan
On 2016-04-01 14:53:17
Previously, I bought it at the home center, but it was hard to use with few windings, but here is 30 meters. Loss is also reduced and I am very much saved. I think that it would be nice if there were pages such as craft usage.
This review is about item#08349074.
For wire art work
5
From Japan
On 2015-08-24 16:36:16
Purchase order number 010459510008 Used for large artwork production. Although it is aluminum, when it is 4 mm, it takes a tough for molding. It was nice to receive the product quickly while remaining safe and clean. Always correspond quickly, I am saved very much. I hope it will be a little cheaper.
This review is about item#08349101.

Related Products