Buy more than* S$200* and get FREE SHIPPING

Antenna Wire

Purpose
To fix antenna
2014 TRUSCO Published Page
1-1904
Core Wire Diameter (mm)
1.6
Count
14
Working Load (kgf)
21
Wire Diameter (phi mm)
About2.0
Length (m)
About 30
Weight (kg)
0.55
Material
Iron wire and smoothing (SWM-A) Table \ surface treatment: plastic coated
TRUSCO Part Number
282-5856
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TATW-20 08349117 16.99 SGD
In stock
ADD TO CART

Related Products