Buy more than* S$200* and get FREE SHIPPING

Rubber Rope End Bracket Catcher Type

Depth (mm)
15
Height (mm)
17
Finishing Material
Steel (plating)
Width (mm)
20
TRUSCO Part Number
277-3112
Specification
For 20mm width
Application
For holding truck sheets etc. Cargo box holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 TGR-20KC 08402265 10.86 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products