Buy more than* S$200* and get FREE SHIPPING

Rubber Rope Tip Bracket Hook Type

Depth (mm)
17
Height (mm)
38
Finishing Material
Steel (plating)
Width (mm)
19
TRUSCO Part Number
283-6891
Specification
For 20mm width
Application
For holding truck sheets etc. Cargo box holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 TGR-10KH 08402274 15.99 SGD
In stock
ADD TO CART

Related Products