Buy more than* S$200* and get FREE SHIPPING

Stretch Film 18 Microns

2.00 (1)
Paper Core Inner-Diameter (inch)
3
Thickness (microm)
18
Finishing Material
Polyethylene
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2760 300 229-8716 500 1Roll 1 SF18-300 08401242 27.99 SGD
In stock
2720 500 229-8724 300 1Roll 1 SF18-500 08401251 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For air shielding (prevention of rubber deterioration) on the tires of the racing cart, it can be wrapped
2
From Japan
On 2015-05-16 23:10:32
It needs 25 microns in the width of 13 Cm, but since it is not there, I will cut this 30 cm into half and use it.
This review is about item#08401242.

Related Products