Buy more than* S$200* and get FREE SHIPPING

Stretch Film Mini

4.83 (6)
Purpose
Seasonal house goods organizing and storage. Baggage arrangement for moving. Arts and crafts, glassware, electrical products and packaging. For packing of books, newspapers, publications etc. Compilation of unwanted items.
Length (m)
300
Finishing Material
Polyethylene
...see all>
Product Options
ADD TO CART
Paper Tube Inside Diameter (mm) Thickness (microm) Width (mm) TRUSCO Part Number Breaking Strength (kgf/cm2) Paper Core Inner-Diameter (inch) Weight (g) Color Thickness (micro meter) x Width (mm) x Rolling Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Tube Inside Diameter (mm) Thickness (microm) Width (mm) TRUSCO Part Number Breaking Strength (kgf/cm2) Paper Core Inner-Diameter (inch) Weight (g) Color Thickness (micro meter) x Width (mm) x Rolling Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 75 253-7311 The (tensile) 408 3 460 Transparency 20x75x300 1Roll 1 TSF-20-75 08401312 13.99 SGD
In stock
- 25 75 253-7346 The (tensile) 489 3 570 Transparency 25x75x300 1Roll 1 TSF-25-75 08401285 16.99 SGD
In stock
76.2 25 100 253-7354 - - - - 25x100x300 1Roll 1 TSF-25-100 08401267 21.99 SGD
In stock
76.2 25 50 253-7338 - - - - 25x50x300 1Roll 1 TSF-25-50 08401276 10.99 SGD
In stock
76.2 20 100 253-7320 - - - - 20x100x300 1Roll 1 TSF-20-100 08401294 17.99 SGD
In stock
76.2 20 50 253-7303 - - - - 20x50x300 1Roll 1 TSF-20-50 08401303 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When packing work
5
From Japan
On 2018-03-01 15:01:55
Extension of the film itself, strength is satisfied Price is also satisfactory
This review is about item#8401267.
When packing and packing
4
From Japan
On 2016-07-30 12:26:24
I think that it is easy to use if there is something like a one-handed handle,
This review is about item#08401294.
Packing headlights
5
From Japan
On 2015-01-11 21:36:20
It is sufficient strength. I will continue to purchase.
This review is about item#08401267.
Product protection
5
From Japan
On 2014-10-28 10:47:25
Because there is thickness, feeling wrapped, it is pretty firm. If it is a normal stretch film, it tends to take many turns, but if it is this film it will be enough if you do 2 volumes and you will feel excessive if you roll 3. You can use less, but as long as the price goes down a bit, I am happy.
This review is about item#08401267.
Factory work
5
From Japan
On 2014-05-23 13:14:01
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#08401285.
Wrapping for storage of product tires
5
From Japan
On 2013-10-24 13:25:54
Because it is a mini size, it was easy to use without getting bored. The thickness was also moderate. It was a product I wanted to continue using.
This review is about item#08401267.

Related Products