Buy more than* S$200* and get FREE SHIPPING

Zerust Corrosion Stretch Film

5.00 (1)
Purpose
Corrosion inhibiting packing for metals, machinery equipment and parts. Mainly during exporting and importing.
Length (m)
200
Finishing Material
Vinyl acetate (sticky layer) + zerust additives + polyethylene
Thickness (mm)
0.025
Width (mm)
500
TRUSCO Part Number
270-8116
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TZS-5020 08401032 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When storing machine parts
5
From Japan
On 2016-09-02 11:23:04
Because it is a stretch film, rolls are also cheap, because it is still rolling and the date is shallow so how long it will have is a problem.
This review is about item#8401032.

Related Products