Buy more than* S$200* and get FREE SHIPPING

Nylon Rope Solid

4.80 (5)
Color
White
Material
Nylon (Kongo strokes)
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Length (m) Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Length (m) Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 2.5 511-2826 Strapping winding 1Roll 1 R-1230NK 08402642 159.99 SGD
In stock
6 10 0.22 511-2761 In bag 1Roll 1 R-610NK 08402676 17.99 SGD
In stock
6 30 0.67 511-2788 Strapping winding 1Roll 1 R-630NK 08402694 47.99 SGD
In stock
9 20 0.96 511-2796 Strapping winding 1Roll 1 R-920NK 08402703 65.99 SGD
In stock
9 30 1.47 511-2800 Strapping winding 1Roll 1 R-930NK 08402712 90.99 SGD
In stock
6 20 0.46 511-2770 Strapping winding 1Roll 1 R-620NK 08402685 35.99 SGD
In stock
12 20 1.65 511-2818 Strapping winding 1Roll 1 R-1220NK 08402633 119.99 SGD
In stock
4 10 0.11 511-2753 In bag 1Roll 1 R-410NK 08402667 11.99 SGD
In stock
3 10 0.06 511-2745 In bag 1Roll 1 R-310NK 08402651 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for load tightening when material is transported to the site of mountain with backpack
5
From Japan
On 2017-08-03 15:55:02
Supple, light and strong rope. There is some slippage, but if you firmly lock it firmly, there is no problem. Even if it gets wet with water such as rain, it's easy to use.
This review is about item#8402667.
Used as a stator rope for agricultural machinery
5
From Japan
On 2017-05-26 18:33:37
There are multiple rope caliber, rope suitable for use item can be selected, easy to handle.
This review is about item#8402667.
As a starter rope for agricultural petrol engines
4
From Japan
On 2016-04-25 20:28:16
Somewhat soft
This review is about item#08402676.
Tiller starter rope
5
From Japan
On 2015-04-08 09:41:48
I did not have the rope diameter I want in a nearby shop, I used a thin one, but I can purchase the rope diameter as per the standard, I use it pleasantly.
This review is about item#08402667.
I used it to replace the starter rope
5
From Japan
On 2014-09-01 17:16:10
The look and feel are the same as those of the one before the exchange. If it is durable it is cheap and the best.
This review is about item#08402667.

Related Products