Buy more than* S$200* and get FREE SHIPPING

Vinylon Rope

1.00 (1)
Purpose
Outdoor site use
Color
White
Finishing Material
KURALON
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Length (m) Packing Dimensions (Wire Diameter phi mm x Overall Length m) Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Length (m) Packing Dimensions (Wire Diameter phi mm x Overall Length m) Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 50 Bobbin winding (small) - 0.33 511-2435 Bobbin 1Roll 1 R-350 08402773 24.99 SGD
In stock
4 50 Bobbin winding (small) - 0.57 511-2451 Bobbin 1Roll 1 R-450 08402791 32.99 SGD
In stock
6 30 Strapping wound - 0.68 511-2486 Strapping winding 1Roll 1 R-630 08402825 40.99 SGD
In stock
- - Strapping wound phi9x20 0.95 511-2494 Strapping winding 1Roll 1 R-920 08402843 51.99 SGD
In stock
- - Strapping winding phi9x30 1.41 511-2508 Strapping winding 1Roll 1 R-930 08402852 82.99 SGD
In stock
- - Strapping winding phi12x20 1.77 511-2524 Strapping winding 1Roll 1 R-1220 08402737 91.99 SGD
Shipped after 2018-02-26
- - Bobbin (large) phi16x50 8.1 511-2559 Bobbin (large) 1Roll 1 R-1650 08402755 319.99 SGD
Shipped after 2018-02-26
- - Strapping winding phi12x30 2.57 511-2532 Strapping winding 1Roll 1 R-1230 08402746 129.99 SGD
In stock
- - Bag input phi3x10 0.06 511-2427 In bag 1Roll 1 R-310 08402764 6.99 SGD
In stock
- - Strapping winding phi6x20 0.47 511-2478 Strapping winding 1Roll 1 R-620 08402816 37.99 SGD
Shipped after 2018-02-26
- - Bobbin (large) phi12x100 8.75 511-2541 Bobbin (large) 1Roll 1 R-12100 08402721 349.99 SGD
Shipped after 2018-02-26
- - Bobbin (large) phi9x150 8.15 511-2516 Bobbin (large) 1Roll 1 R-9150 08402834 379.99 SGD
Shipped after 2018-02-26
- - Bag input phi4x10 0.1 511-2443 In bag 1Roll 1 R-410 08402782 19.99 SGD
In stock
- - Bag input phi6x10 0.22 511-2460 In bag 1Roll 1 R-610 08402807 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was scheduled to be used for tying up the waterproof sheet and bundling
1
From Japan
On 2009-09-19 07:38:04
Is not the feature "Kanryaku" written? It was disappointing because it was three hits
This review is about item#08402773.

Related Products