Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inner Diameter D (mm) Bondable Diameter (mm) Pitch W (mm) Outside Diameter D1 (phi mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter D (mm) Bondable Diameter (mm) Pitch W (mm) Outside Diameter D1 (phi mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 phi7.5 to phi32.0 11.4 10 Black 254-1513 1Roll 1 TSP-10 BK 08401836 19.99 SGD
In stock
12 phi12.0 - phi35.0 15 15 White 254-1459 1Roll 1 TSP-15 W 08401933 25.99 SGD
In stock
20 phi20.0 - phi100.0 19.6 24 White 254-1475 1Roll 1 TSP-24 W 08401951 46.99 SGD
In stock
15 phi15.0 - phi50.0 18.2 19 Black 254-1548 1Roll 1 TSP-19 BK 08401863 32.99 SGD
In stock
12 phi12.0 - phi35.0 15 15 Black 254-1530 1Roll 1 TSP-15 BK 08401854 25.99 SGD
In stock
9 phi9.0 - phi32.0 13.9 12 Black 254-1521 1Roll 1 TSP-12 BK 08401845 23.99 SGD
In stock
20 phi20.0 - phi100.0 19.6 24 Black 254-1556 1Roll 1 TSP-24 BK 08401872 46.99 SGD
In stock
15 phi15.0 to phi50.0 18.2 19 White 254-1467 1Roll 1 TSP-19 W 08401942 32.99 SGD
In stock
3.2 phi3.0 - phi25.0 7 4.5 Black 254-1491 1Roll 1 TSP-4 BK 08401897 10.99 SGD
In stock
1.5 phi1.5 - phi10.0 4 3 White 254-1408 1Roll 1 TSP-3 W 08401967 8.99 SGD
In stock
6 phi6.0 - phi30.0 10.8 8 White 254-1424 1Roll 1 TSP-8 W 08401985 14.99 SGD
In stock
3.2 phi3.0 - phi25.0 7 4.5 White 254-1416 1Roll 1 TSP-4 W 08401976 9.99 SGD
In stock
1.5 phi1.5 - phi10.0 4 3 Black 254-1483 1Roll 1 TSP-3 BK 08401881 8.99 SGD
In stock
7.5 phi7.5 - phi32.0 11.4 10 White 254-1432 1Roll 1 TSP-10 W 08401915 19.99 SGD
In stock
6 phi6.0 to phi30.0 10.8 8 Black 254-1505 1Roll 1 TSP-8 BK 08401906 15.99 SGD
In stock
9 phi9.0 - phi32.0 13.9 12 White 254-1441 1Roll 1 TSP-12 W 08401924 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Ideal for cable protection.
5
From Japan
On 2018-06-06 06:55:34
It has flexibility and strength of the material, it is easy to handle in protecting the cable and is optimum. .
This review is about item#08401897.
Cable protection of wiring cord
3
From Japan
On 2017-12-15 09:23:52
There was a bundling possible diameter of 25 mm, but there was a feeling that the winding of the spiral tube was too strong to actually wire a 25 mm line.
This review is about item#8401976.
Used for wiring protection at work
4
From Japan
On 2016-11-09 17:14:49
We purchase your products by fully considering the evaluation of products of other things and the price etc. You can purchase with confidence.
This review is about item#08401881.
Wiring summary of practical training kit used in training
5
From Japan
On 2016-07-15 16:53:57
It can be used by cutting it to an appropriate length, it is very convenient because disjoint wiring gathers up. I would like to purchase other sizes as needed.
This review is about item#08401881.
Wiring of personal computer
5
From Japan
On 2016-05-20 01:07:40
Very easy to wrap up, easy to use.
This review is about item#08401933.
Wrapping around a hydraulic hose
5
From Japan
On 2016-03-11 16:39:09
I bought it for the first time. The feeling I have seemed to be particularly problematic, and I can use it without trouble for now. It is saved because it can be purchased cheaply not too long! I would like to purchase it next time.
This review is about item#08401872.
Unity of code
5
From Japan
On 2015-09-14 20:05:09
I know the length to be purchased when I know how many meters will be at the time of φ, but even if I know the length under normal condition, I am in trouble if I actually roll it.
This review is about item#08401872.
To protect the vapor hose of LP gas.
5
From Japan
On 2015-08-15 23:07:14
In the case of a gas hose. The diameter size was perfect. The length is 80% when rolled. It is hard to roll around while turning 5 meters, but it is easier to cut it by 2 meters or so. By the way, for the 25 A liquid hose, things with an inside diameter of 25 mm are perfect, the length is also 80%.
This review is about item#08401863.
At work
4
From Japan
On 2014-08-25 13:53:22
I would like more of the meter.
This review is about item#08401897.
Robot making
4
From Japan
On 2014-08-21 13:04:20
I feel that the price is a bit expensive.
This review is about item#08401924.

Related Products