Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Tie

Purpose
For opening cohesion of plastic bags of food in general
Width (mm)
4
Length (mm)
100
...see all>
Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Size Weight (g) Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Size Weight (g) Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4mmx10cm - - Green 215-4145 1Bag(200PC) 1 PT-410 GN 08402021 5.99 SGD
In stock
70 4mmx10cm 48 Corrugating medium: wire (steel) White - 1Bag(200PC) 1 PT-410 W 08402012 4.99 SGD
In stock
- - - - Red 215-4111 1Bag(200PC) 1 PT-410 R 08402003 5.99 SGD
In stock
- - - - Black 215-4137 1Bag(200PC) 1 PT-410 BK 08401994 -
Discontinued
[x]
ADD TO CART

Related Products