Buy more than* S$200* and get FREE SHIPPING

PV Truck Rope

3.00 (1)
Color
Yellow
Specification
3 stranded both edge eye splice processing
...see all>
Product Options
ADD TO CART
Packing Length (m) Weight (kg) Finishing Material TRUSCO Part Number Dimensions (Wire Diameter phi mm x Overall Length m) Purpose Working Load [kN] Thickness (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing Length (m) Weight (kg) Finishing Material TRUSCO Part Number Dimensions (Wire Diameter phi mm x Overall Length m) Purpose Working Load [kN] Thickness (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shrink pack 30 1.21 Polyethylene (PE) and vinylon mixed 511-2290 - Tie-down of the track. Cover. Unity. 1.12 9 1Roll 1 TR-930PV 08403491 45.99 SGD
In stock
Shrink pack 20 1.35 Polyethylene (PE) and vinylon mixed 511-2303 - Tie-down of the track. Cover. Unity. 1.76 12 1Roll 1 TR-1220PV 08403473 49.99 SGD
In stock
Shrink pack 30 2.03 The blended polyethylene(PE), Vinylon 511-2311 Phi12x30 - 1.76 12 1Roll 1 TR-1230PV 08403482 73.99 SGD
Shipped after 2018-02-26
- 10 0.78 The blended polyethylene(PE), Vinylon 328-6819 Phi12x10 - 1.76 12 1Roll 1 TR-1210PV 37312572 25.99 SGD
In stock
- 10 0.45 The blended polyethylene(PE), Vinylon 328-6801 Phi9x10 - 1.12 9 1Roll 1 TR-910PV 37312581 16.99 SGD
In stock
Shrink pack 20 0.83 The 混撚 polyethylene (PE), vinylon 511-2281 - Tie-down of the track. Cover. Unity. 1.12 9 1Roll 1 TR-920PV 08403464 32.99 SGD
In stock
Shrink pack 15 0.26 The 混撚 polyethylene (PE), vinylon 511-2273 - Tie-down of the track. Cover. Unity. 0.49 6 1Roll 1 TR-615PV 08403455 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Luggage fixation of light truck bed
3
From Japan
On 2013-11-20 21:36:17
I'd like to be able to order even shorter 8m and 6m
This review is about item#37312581.

Related Products