NoteBuy more than* S$200* and get FREE SHIPPING

Blind Cord 2mm x 30m

Thickness (phi mm)
2
Length (m)
30
Color
White
Finishing Material
Polyester
TRUSCO Part Number
511-3181
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 R-230B 08402405 19.58 SGD
Shipped after 2016-12-12

Related Products