Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tiger Rope

4.67 (3)
Purpose
For land readjustment as a safety sign. Around the danger zone.
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Rope Length (m) Type TRUSCO Part Number Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Length (m) Type TRUSCO Part Number Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Three strand 511-3385 7.5 1Roll 1 R-9100T 08402457 42.99 SGD
In stock
200 Three strand 276-7546 - 1Roll 1 R-12200T 08402432 129.99 SGD
In stock
200 Three strand 276-7520 7.5 1Roll 1 R-9200T 08402466 78.99 SGD
In stock
50 Hitting three 276-7511 7.5 1Roll 1 R-950T 08402475 23.99 SGD
In stock
50 Three strand 276-7538 - 1Roll 1 R-1250T 08402441 35.99 SGD
In stock
100 Three strand 511-3393 - 1Roll 1 R-12100T 08402423 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parking Lot
4
From Japan
On 2017-04-04 19:27:12
I am more firm in the home center. The rest is durable.
This review is about item#8402432.
Construction site
5
From Japan
On 2016-02-25 16:00:16
Thank you
This review is about item#08402441.
Used for track tire wheel stop
5
From Japan
On 2014-10-15 09:29:27
It is cheap, durable and very good. Dark yellow is better because the color is slightly thin.
This review is about item#08402457.

Related Products