Buy more than* S$200* and get FREE SHIPPING

PE-Coated Tape

Purpose
General packing and decoration
2014 TRUSCO Published Page
3-1550
Standard Width (mm)
50
Length (m)
500
Weight (g)
500
Color
White
Finishing Material
PE (polyethylene)
TRUSCO Part Number
232-1742
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PE-50 08402353 7.06 SGD
Shipped after 2017-06-27
ADD TO CART

Related Products