Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Tape White 100 mm Width

4.00 (4)
...see all>
Product Options
ADD TO CART
Standard Width (mm) Thickness (phi mm) Length (m) Weight (g) Width (mm) Material TRUSCO Part Number Count Weight (kg) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Width (mm) Thickness (phi mm) Length (m) Weight (g) Width (mm) Material TRUSCO Part Number Count Weight (kg) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 70 About 300 300 70 PP (polypropylene) 232-1734 - - - 1Roll 1 PP-70 08402362 6.99 SGD
In stock
- 100 About 1000 1500 100 - 232-1696 100 1.5 PP (polypropylene) 1Roll 1 PP-100 08402371 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
We are using it for packing cardboard.
5
From Japan
On 2016-05-02 13:17:07
Because it is strong, it is useful.
This review is about item#08402371.
As a packaging material
5
From Japan
On 2015-09-07 08:37:33
no problem
This review is about item#08402371.
Packaging of cardboard boxes
5
From Japan
On 2015-05-15 23:40:19
It is a good product.
This review is about item#08402362.
Packing work
1
From Japan
On 2014-10-01 15:28:04
It is a defective product. It was a thousand pieces in every few tens of centimeters from the beginning of use, and it did not become usable more than 10 m. I will not buy this anymore.
This review is about item#08402371.

Related Products