Buy more than* S$200* and get FREE SHIPPING

PP Band for Automatic Packing

4.00 (4)
Fracture Elongation (%)
20
Tensile Strength (kg)
130
Length (m)
2500
Finishing Material
Polypropylene
Thickness (mm)
0.61
Width (mm)
15.5
Material
Polypropylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
227-7565 Blue 1Roll 1 GPP-155 B 08400901 129.90 SGD
In stock
227-7573 Transparent 1Roll 1 GPP-155 TM 08400917 129.90 SGD
In stock
227-7557 Yellow 1Roll 1 GPP-155 Y 08400892 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it for binding of cardboard.
5
From Japan
On 2017-06-06 16:09:13
Previously I was indebted to Mr. Monotarou but the trading company has become cheaper here so I have not used this product recently. I used it conveniently for no product at all.
This review is about item#8400892.
Luggage making
5
From Japan
On 2016-05-23 20:20:17
Very good
This review is about item#08400892.
Used for packing work such as unnecessary paper
1
From Japan
On 2014-08-13 17:20:07
When opening it, I was in a condition that it was sweet or too many laps from winding and it was not able to return. It is inevitably cutting off halfway and using it. I will purchase the PP band many times, but this time for the first time this time. It is very disappointing.
This review is about item#08400917.
Product shipment by consignment
5
From Japan
On 2014-04-05 18:01:19
In the things that had been used conventionally due to aged deterioration of the automatic packing machine, band clogging and feed mistakes were frequent, but the band thickness was thick and it was improved
This review is about item#08400892.

Related Products