Buy more than* S$200* and get FREE SHIPPING

PP Bands for Hand Clamping

4.83 (12)
Fracture Elongation (%)
20
Tensile Strength (kg)
100
Length (m)
1000
Finishing Material
Material: polypropylene
Thickness (mm)
0.5
Width (mm)
15.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
233-8068 Yellow 1Roll 1 TPP-155 Y 08400962 50.99 SGD
In stock
233-8076 Blue 1Roll 1 TPP-155 B 08400971 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Luggage fixation
4
From Japan
On 2018-02-02 14:33:15
Because it was the price of delivery fee, it seems that it was good.
This review is about item#8400971.
For packing
5
From Japan
On 2017-08-01 14:57:36
I think that the touch is surely softer than the home center.
This review is about item#8400971.
When packing shipping etc.
5
From Japan
On 2017-06-01 15:45:50
Since the length is tapri, it is good to have usage that has plenty of room.
This review is about item#8400962.
I use it when packing up.
5
From Japan
On 2017-04-11 11:19:59
It was nice to buy it very easy to use. It is amazing.
This review is about item#8400971.
When loading accessories of building materials,
5
From Japan
On 2016-08-16 02:42:31
Things of the home center can be avoided or cut by the shield just by tying. I think that this is a strong person.
This review is about item#08400962.
To make a load
5
From Japan
On 2016-03-29 21:08:32
Usability is also well recommended.
This review is about item#08400962.
Purchase for packing
5
From Japan
On 2015-10-09 12:02:38
Easy packing with stoppers and bands is possible. I will use it when delivering it to my family by courier.
This review is about item#08400971.
packing
5
From Japan
On 2014-04-20 14:38:07
No problem.
This review is about item#08400962.
We are using it for packing.
5
From Japan
On 2013-05-30 13:25:53
Because we are shipping molds and so on, if we enclose them in the pallet with "PP band" here, we will overcome the risk of baggage etc. colliding and being damaged by moving at the time of shipment.
This review is about item#08400962.
Packing of goods
5
From Japan
On 2011-06-29 14:42:11
Price is cheap, easy to use.
This review is about item#08400962.

Related Products