Buy more than* S$200* and get FREE SHIPPING

PP Band Stopper for Manual Clamping

4.14 (7)
Fracture Elongation (%)
20% or less
Tape Thickness (mm)
0.47
Tensile Strength (kg)
120
Tape Length (m)
100
Tape Width (mm)
15.5
Weight (g)
510
Color
Yellow
Material
Polypropylene
Set Contents
PP band x1, stopper x50, band cutter x1
TRUSCO Part Number
227-7522
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PP-100S 08400987 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Packing documents
3
From Japan
On 2017-11-09 17:00:45
It is convenient as it is packaged in one package.
This review is about item#8400987.
Packing work
3
From Japan
On 2017-06-06 16:02:58
I used it regularly. . . . . . . . . . . . . . ,
This review is about item#8400987.
Bundle corrugated cardboard
5
From Japan
On 2017-05-06 21:52:59
With this set alone, it will be of great use even without tightening tools. In the department where the largest amount of packing work exists, this alone is impossible, but I think that this is sufficient for ordinary households.
This review is about item#8400987.
Cardboard packing
4
From Japan
On 2016-06-23 17:57:22
It becomes tied repeatedly, and it becomes a clue when carrying the cardboard.
This review is about item#08400987.
When packing
4
From Japan
On 2016-05-10 22:38:45
It is cheap and saved
This review is about item#08400987.
Packing tires sold on the net
5
From Japan
On 2015-02-19 13:13:33
It was able to be used for tires with heavy aluminum wheels without problems. There is enough length, too many stoppers have come, so I want to purchase again when it runs out.
This review is about item#08400987.
packing
5
From Japan
On 2014-06-19 13:14:56
It can be packed tightly in the band and easy to use
This review is about item#08400987.

Related Products