Buy more than* S$200* and get FREE SHIPPING

Handy Bundler Set

3.00 (1)
Specification (Compatible Temperature Range deg C)
-20 - 80
Breaking Strength (kg)
40
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Abstract Color Material Mass (kg/set) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Abstract Color Material Mass (kg/set) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 213-0459 3 0942 3-1538 Set White Belt / Clip: Nylon 66 1.09 50 1Set 1 GJ80HS-50N 08402116 149.99 SGD
Shipped after 2018-01-23
6 213-0041 - - - - - 0.99 75 1set 1 GJ60HS-75N 08402107 95.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Suture of cable bundle
3
From Japan
On 2015-08-26 22:59:11
It puts out strength and it comes off when it tightens
This review is about item#08402107.

Related Products