Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Wire Green

3.83 (6)
Color
Green
Weight (kg)
1
Finishing Material
Iron / vinyl-coated
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Count Working Load (kgf) Standard Dimensions (mm) Wire Diameter (phi mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Count Working Load (kgf) Standard Dimensions (mm) Wire Diameter (phi mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1903 20 3 0.9 0.7 About 320 282-5171 1Roll 1 TCW-09GN 08348864 32.99 SGD
In stock
- 14 21 2 1.6 About 62 282-5147 1Roll 1 TCW-20GN 08348891 29.99 SGD
In stock
- 8 75 4 3.2 About 14 282-5112 1Roll 1 TCW-40GN 08348925 30.99 SGD
In stock
- 18 6 1.2 0.9 About 181 282-5163 1Roll 1 TCW-12GN 08348873 31.99 SGD
In stock
- 16 13 1.6 1.2 About 100 282-5155 1Roll 1 TCW-16GN 08348882 30.99 SGD
In stock
- 10 49 3.2 2.6 About 23 282-5121 1Roll 1 TCW-32GN 08348916 28.99 SGD
In stock
- 12 30 2.6 2 About 38 282-5139 1Roll 1 TCW-26GN 08348907 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Color cone Carrying handle installation Drilling Make a wire ring and attach a possession.
4
From Japan
On 2018-04-01 09:19:05
It is easy to process with annealing. Degradation resistance I want to use stainless steel materials considering corrosion resistance, but it is too hard and difficult to process. Since this case has a green cover, it is usability and balanced in terms of durability in moderate sense. In drain repair, there is a weak point that it gets run over by a car and it flips off immediately.
This review is about item#8348907.
Put a tiger on a pillar
3
From Japan
On 2017-09-01 14:34:33
I do not know the thickness in general with the number of the line.
This review is about item#8348891.
Mounting wire mesh
3
From Japan
On 2017-07-13 14:03:11
If you twist with pliers, clothing will peel off, so thicker is better. Also, I wish clothes are equipped with tools that are difficult to peel off
This review is about item#8348891.
Installation of net
3
From Japan
On 2017-07-13 13:37:05
If you twist with your fingers, the degree of tension is sweet, as you can twist clothes with pliers, you want clothes to turn, so if you have a good method, please display it.
This review is about item#8348891.
Invite planting vines
5
From Japan
On 2014-12-23 16:26:25
It is a product that is firmer than the price and more than expected. I am planning to sell some vine plants (one unique to my region) into flowerpots and make a profit. Well, will it work? If I do it, I will order a lot more.
This review is about item#08348907.
Lantern setting
5
From Japan
On 2014-03-27 13:49:56
Easy to use
This review is about item#08348882.

Related Products