Buy more than* S$200* and get FREE SHIPPING

Color Wire

3.50 (4)
Finishing Material
Iron / vinyl-coated
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Count Working Load (kgf) Standard Dimensions (mm) Wire Diameter (phi mm) Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Count Working Load (kgf) Standard Dimensions (mm) Wire Diameter (phi mm) Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gardening, tools, etc. 1-1903 #20 3 - 0.9 (cable core 0.7) 15 54 Red 282-5279 1Roll 1 TCWS-09R 08348995 3.99 SGD
In stock
Gardening, tools, etc. 1-1903 #20 3 - 0.9 (cable core 0.7) 15 54 Blue 282-5228 1Roll 1 TCWS-09B 08348977 3.99 SGD
In stock
Gardening, tools, etc. 1-1903 #18 6 - 1.2 (cable core 0.9) 10 54 Blue 282-5252 1Roll 1 TCWS-12B 08348986 3.99 SGD
In stock
Gardening, tools, etc. 1-1903 #20 3 0.9 0.9 (cable core 0.7) 15 60 Yellow 282-5295 1Roll 1 TCWS-09Y 08348934 3.99 SGD
In stock
Gardening, tools, etc. 1-1903 #18 3 1.2 1.2 (cable core 0.9) 10 60 Yellow 282-5287 1Roll 1 TCWS-12Y 08348943 3.99 SGD
In stock
Gardening, tools, etc. - #20 3 - 0.9 (cable core 0.7) 15 54 Green - 1Roll 1 TCWS-09GN 08349031 3.99 SGD
In stock
Gardening, tools, etc. - #18 6 - 1.2 (cable core 0.9) 10 54 Red - 1Roll 1 TCWS-12R 08349004 3.99 SGD
In stock
Gardening, tools, etc. - #18 6 - 1.2 (cable core 0.9) 10 54 Green - 1Roll 1 TCWS-12GN 08349047 3.99 SGD
In stock
- - #20 3 - 0.9 (cable core 0.7) 15 54 White 282-5201 1Roll 1 TCWS-09W 08349013 3.99 SGD
In stock
- - #20 3 - 0.9 (cable core 0.7) 15 54 Black 282-5481 1Roll 1 TCWS-09BK 08348952 3.99 SGD
In stock
- - #18 6 - 1.2 (cable core 0.9) 10 54 Black 282-5210 1Roll 1 TCWS-12BK 08348961 3.99 SGD
In stock
- - #18 6 - 1.2 (cable core 0.9) 10 54 White 282-5198 1Roll 1 TCWS-12W 08349022 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Mainly for gardening
5
From Japan
On 2017-01-17 19:38:42
The strength was also sufficient. So soft, easy to handle and does not hurt, so you can work with confidence without worrying about sticking your eyes. I bought 10 m, so it soon gone, it was a little inconvenient. Although it can be said that it is light for carrying.
This review is about item#8349022.
For work
3
From Japan
On 2014-09-18 18:42:00
There is neither honestly nor impossible, it is an ordinary vinyl wire.
This review is about item#08348952.
A substitute for electrical wiring that requires a certain degree of strength
5
From Japan
On 2014-06-19 13:19:16
It was just right because I wanted multicolor ones with moderate thickness. The strength was also sufficient.
This review is about item#08348952.
Wirework
1
From Japan
On 2013-03-28 18:46:45
I am doing wire work with a hobby, but the color of the photograph that your company is posting is very brightly seen than the real thing, there was a big difference with the color that I thought of. I would like to post pictures close to the color of the actual thing. I hope for the wishes of Kusumoto that color wires such as red, blue, yellow and pink with brighter color tones are wanted. Since purchased items are not used, there is no choice but to discard them. It was truly disappointing.
This review is about item#08348943.

Related Products