Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Barbed Wire

Wire Diameter (phi mm)
1.6
Length (m)
20
Weight (kg)
1
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
282-5848
Specification
U shaped spike
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TSUW-16-20 08349284 179.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products